10250H4241

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250H4241 Eaton Switches, 10250H Series, 10250 HEAVY DUTY PUSHBUTTON
MFG Item Number
10250H4241

10250H4241 Eaton Switches, 10250H Series, 10250 HEAVY DUTY PUSHBUTTON

MFG Item Number
10250H4241
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 10250H Series
Item #
10250H4241
10250 HEAVY DUTY PUSHBUTTON

10250H Series Information

Specifications

Specifications
Manufacturer Part Number 10250H4241
Manufacturer Eaton
Product Series 10250H
Family Series Eaton Switches, 10250H Series
Description Eaton Series NZM molded case circuit breaker undervoltage release, undervoltage-release with 2 VHI KL KA
Illuminated No
Mounting 30 mm
Contacts 2NO, 3NC
Bezel Metal Round
Terminal Type Screw
NEMA Rating NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 3S
Approvals UL
Net Weight 5 lbs
Gross Weight 5 lbs