10250H5100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250H5100 Eaton Switches, 10250H Series, 10250 STD. DUTY RECTANGULAR PB
MFG Item Number
10250H5100

10250H5100 Eaton Switches, 10250H Series, 10250 STD. DUTY RECTANGULAR PB

MFG Item Number
10250H5100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 10250H Series
Item #
10250H5100
10250 STD. DUTY RECTANGULAR PB

10250H Series Information

Specifications

Specifications
Manufacturer Part Number 10250H5100
Manufacturer Eaton
Product Series 10250H
Family Series Eaton Switches, 10250H Series
Description Eaton 10250T pushbutton,10250H, Assembled control station, 30.5 mm, Heavy-Duty, NEMA 1, Black, Flush, Die cast, START, Surface, One element
Illuminated No
Mounting 30 mm
Bezel Metal Round
Lens/Button Shape Round Extended
Operator Color Green
Terminal Type Screw
NEMA Rating NEMA 1
Approvals UL
Comments Legend: START
Net Weight 0.1 lbs
Gross Weight 0.1 lbs