10250H5200

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250H5200 Eaton Switches, 10250H Series, 10250 STD. DUTY RECTANGULAR PB
MFG Item Number
10250H5200

10250H5200 Eaton Switches, 10250H Series, 10250 STD. DUTY RECTANGULAR PB

MFG Item Number
10250H5200
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 10250H Series
Item #
10250H5200
10250 STD. DUTY RECTANGULAR PB

10250H Series Information

Specifications

Specifications
Manufacturer Part Number 10250H5200
Manufacturer Eaton
Product Series 10250H
Family Series Eaton Switches, 10250H Series
Description Eaton 10250T pushbutton,Eaton 30.5 mm, Heavy-Duty Assembled Control Station, 10250H, NEMA 1, Red, Flush, Die cast, START/STOP, Surface, Two element
Illuminated No
Mounting 30 mm
Bezel Metal Round
Lens/Button Shape Round Flush
Operator Color Red
Terminal Type Screw
NEMA Rating NEMA 1
Approvals UL
Comments Legend: START/STOP
Net Weight 0.7 lbs
Gross Weight 0.7 lbs