Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
10250T15111MD13 Eaton Switches, 10250T Series, SEL SW 2P KEY MA KY/MD13
MFG Item Number
10250T15111MD13
10250T15111MD13 Eaton Switches, 10250T Series, SEL SW 2P KEY MA KY/MD13
MFG Item Number
10250T15111MD13
This item cannot be canceled or returned
Description
10250T Series Information
30.5 mm Mounting Size Incandescent or LED Types Standard Screw Terminals Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
Heavy‑Duty Oiltight Design NEMA 1,2,3,3R,4,4X,12,13; IP65 Easy to Assemble
Specifications
Specifications
Manufacturer Part Number
10250T15111MD13
Manufacturer
Eaton
Product Series
10250T
Family Series
Eaton Switches, 10250T Series
Description
Eaton 10250T pushbutton, 10250T, Selector switch, 30.5 mm, Metal, Cam 1, 60° throw, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Key, Right only, MD13, Chrome bezel
Illuminated
No
Number of Positions
2
Mounting
30 mm
Selector Function
Maintained
Operator Type
Key
Bezel
Metal Round
NEMA Rating
NEAM 13, NEAM 4, NEMA 12, NEMA 3, NEMA 3R, NEMA 4X
Approvals
CE, UL
Comments
Key Removable in Right Position Only
Net Weight
0 lbs
Gross Weight
0 lbs
10250T15111MD13
Eaton Switches, 10250T Series