Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
10250T16634 Eaton Switches, 10250T Series, SEL SW 3P KEY SPR-R C3 KY/C
MFG Item Number
10250T16634
10250T16634 Eaton Switches, 10250T Series, SEL SW 3P KEY SPR-R C3 KY/C
MFG Item Number
10250T16634
This item cannot be canceled or returned
Description
SEL SW 3P KEY SPR-R C3 KY/C
10250T Series Information
30.5 mm Mounting Size Incandescent or LED Types Standard Screw Terminals Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
Heavy‑Duty Oiltight Design NEMA 1,2,3,3R,4,4X,12,13; IP65 Easy to Assemble
Specifications
Specifications
Manufacturer Part Number
10250T16634
Manufacturer
Eaton
Product Series
10250T
Family Series
Eaton Switches, 10250T Series
Description
Eaton 10250T pushbutton, Key, Cam 3, Non-illuminated, Center only, Three-position, NEMA 3, 3R, 4, 4X, 12, 13, 10250T, 60°, Horizontal mounting
Illuminated
No
Number of Positions
3
Mounting
30 mm
Selector Function
Spring Return to Center From Right Maintained in Left
Operator Type
Key
NEMA Rating
NEAM 13, NEAM 4, NEMA 12, NEMA 3, NEMA 3R, NEMA 4X
Approvals
CE, CSA, UL
Comments
Key Removable in Center Position Only
Net Weight
0.39 lbs
Gross Weight
0.39 lbs
10250T16634
Eaton Switches, 10250T Series