10250T181HWP
Eaton Pilot Lights, 10250T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250T181HWP Eaton Pilot Lights, 10250T Series, IND LGT 120V/XFR WHT PLST LEN-CL I DIV2
MFG Item Number
10250T181HWP

10250T181HWP Eaton Pilot Lights, 10250T Series, IND LGT 120V/XFR WHT PLST LEN-CL I DIV2

MFG Item Number
10250T181HWP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, 10250T Series
Item #
10250T181HWP
IND LGT 120V/XFR WHT PLST LEN-CL I DIV2

10250T Series Information

  • 30.5 mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
  • Heavy‑Duty Oiltight Design
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • Easy to Assemble

Specifications

Specifications
Manufacturer Part Number 10250T181HWP
Manufacturer Eaton
Product Series 10250T
Family Series Eaton Pilot Lights, 10250T Series
Description Eaton 10250T pushbutton, Class I Division 2 Indicating Light, Watertight and Oiltight, Standard actuator, Incandescent, Transformer, NEMA 3, 3R, 3S, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, White, Plastic, 120 V
Mounting 30 mm
Lamp Type Incandescent
Lens/Button Shape Round Extended
Lens Color White
Bezel Metal Round
Nominal Lamp Voltage 120 VAC
Approvals CE, CSA, UL
Comments Plastic Lens
Gross Weight 0.01 lbs
Net Weight 0.01 lbs