10250T181LAG06
Eaton Pilot Lights, 10250T Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250T181LAG06 Eaton Pilot Lights, 10250T Series, IND LIGHT XFR 120V AMBER LED-GLASS LENS
MFG Item Number
10250T181LAG06

10250T181LAG06 Eaton Pilot Lights, 10250T Series, IND LIGHT XFR 120V AMBER LED-GLASS LENS

MFG Item Number
10250T181LAG06
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, 10250T Series
Item #
10250T181LAG06
IND LIGHT XFR 120V AMBER LED-GLASS LENS

10250T Series Information

  • 30.5 mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
  • Heavy‑Duty Oiltight Design
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • Easy to Assemble

Specifications

Specifications
Manufacturer Part Number 10250T181LAG06
Manufacturer Eaton
Product Series 10250T
Family Series Eaton Pilot Lights, 10250T Series
Description Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, Standard actuator, LED, Transformer, NEMA 3, 3R, 4, 4X, 12, 13, Amber, Glass, 120 V
Push-to-Test No
Mounting 30 mm
Lamp Type LED
Lens Color Amber
Bezel Chrome Metal
Nominal Lamp Voltage 120 VAC
Protection Rating IP65
NEMA Rating NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Approvals CE, CSA, UL
Gross Weight 0.01 lbs
Net Weight 0.01 lbs
Alternatives
10250T181LAP06
10250T181LAP06
Eaton Pilot Lights, 10250T Series
APD1QH2DNUA
APD1QH2DNUA
IDEC Pilot Lights, TWND Series
10250T197LAG2A
10250T197LAG2A
Eaton Pilot Lights, 10250T Series