10250T182HL
Eaton Pilot Lights, 10250T Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250T182HL Eaton Pilot Lights, 10250T Series, IND LGT 240V/XFR-LED SEPARLY-CL I DIV2
MFG Item Number
10250T182HL

10250T182HL Eaton Pilot Lights, 10250T Series, IND LGT 240V/XFR-LED SEPARLY-CL I DIV2

MFG Item Number
10250T182HL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, 10250T Series
Item #
10250T182HL
IND LGT 240V/XFR-LED SEPARLY-CL I DIV2

10250T Series Information

  • 30.5 mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
  • Heavy‑Duty Oiltight Design
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • Easy to Assemble

Specifications

Specifications
Manufacturer Part Number 10250T182HL
Manufacturer Eaton
Product Series 10250T
Family Series Eaton Pilot Lights, 10250T Series
Description Eaton 10250T pushbutton, Class I Division 2 Indicating Light, Watertight and Oiltight, Standard actuator, LED, Transformer, NEMA 3, 3R, 3S, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, 240 V
Mounting 30 mm
Lamp Type LED
Bezel Metal Round
Nominal Lamp Voltage 240 VAC
Approvals CE, CSA, UL
Gross Weight 0.01 lbs
Net Weight 0.01 lbs