10250T201H
Eaton Pilot Lights, 10250T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250T201H Eaton Pilot Lights, 10250T Series, INDICATING LGT 120V/Res INC.-CL I DIV2
MFG Item Number
10250T201H

10250T201H Eaton Pilot Lights, 10250T Series, INDICATING LGT 120V/Res INC.-CL I DIV2

MFG Item Number
10250T201H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, 10250T Series
Item #
10250T201H
INDICATING LGT 120V/Res INC.-CL I DIV2

10250T Series Information

  • 30.5 mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
  • Heavy‑Duty Oiltight Design
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • Easy to Assemble

Specifications

Specifications
Manufacturer Part Number 10250T201H
Manufacturer Eaton
Product Series 10250T
Family Series Eaton Pilot Lights, 10250T Series
Description Eaton 10250T pushbutton, Class I Division 2 Indicating Light, Watertight and Oiltight, Standard actuator, Incandescent, Resistor, NEMA 3, 3R, 3S, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, 120 Vac/dc
Mounting 30 mm
Lamp Type Incandescent
Nominal Lamp Voltage 120 VAC, 120 VDC
NEMA Rating NEAM 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 3S
Approvals CE, CSA, UL
Gross Weight 0.235 lbs
Net Weight 0.185 lbs