Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
10250T204NC8NM15X Eaton Pilot Lights, 10250T Series, OILTIGHT INDICATING LIGHT
MFG Item Number
10250T204NC8NM15X
10250T204NC8NM15X Eaton Pilot Lights, 10250T Series, OILTIGHT INDICATING LIGHT
MFG Item Number
10250T204NC8NM15X
This item cannot be canceled or returned
Description
Pilot Lights, 10250T Series
OILTIGHT INDICATING LIGHT
10250T Series Information
30.5 mm Mounting Size Incandescent or LED Types Standard Screw Terminals Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
Heavy‑Duty Oiltight Design NEMA 1,2,3,3R,4,4X,12,13; IP65 Easy to Assemble
Specifications
Specifications
Manufacturer Part Number
10250T204NC8NM15X
Manufacturer
Eaton
Product Series
10250T
Family Series
Eaton Pilot Lights, 10250T Series
Description
Eaton 10250T pushbutton, Heavy-Duty Assembled Indicating Light, Standard actuator, Incandescent, Full voltage, NEMA 3, 3R, 3S, 4, 4X, 12, 13, 12 Vac/dc, FORWARD, Green, Glass, 12 Vac/dc
Mounting
30 mm
Lamp Type
Incandescent
Lens Color
Green
Nominal Lamp Voltage
12 VAC, 12 VDC
NEMA Rating
NEAM 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 3S
Approvals
CE, CSA, UL
Comments
Glass Lens
Gross Weight
0.01 lbs
Net Weight
0.01 lbs
10250T204NC8NM15X
Eaton Pilot Lights, 10250T Series