10250T3520

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250T3520 Eaton Switches, 10250T Series, PB STAT MSHD 1NC STOP W/HASP
MFG Item Number
10250T3520

10250T3520 Eaton Switches, 10250T Series, PB STAT MSHD 1NC STOP W/HASP

MFG Item Number
10250T3520
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 10250T Series
Item #
10250T3520
PB STAT MSHD 1NC STOP W/HASP

10250T Series Information

  • 30.5 mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
  • Heavy‑Duty Oiltight Design
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • Easy to Assemble

Specifications

Specifications
Manufacturer Eaton
Family Series Eaton Switches, 10250T Series
Product Series 10250T
Manufacturer Part Number 10250T3520
Description Eaton Series NZM molded case circuit breaker undervoltage release, UV-release
Contact Type Momentary
Contact Configuration 1NC
Color Red
Illuminated No
Mounting Wall
Total Number of Devices 1
Number of Pushbuttons 1
Number of Selector Switches 0
Number of Pilot Lights 0
Approvals CE, CSA, UL
Comments w Lock Hasp
Net Weight 1 lb
Gross Weight 1 lb