10250T3541

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250T3541 Eaton Switches, 10250T Series, PB STAT 2 BUTTON NO LGD
MFG Item Number
10250T3541

10250T3541 Eaton Switches, 10250T Series, PB STAT 2 BUTTON NO LGD

MFG Item Number
10250T3541
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 10250T Series
Item #
10250T3541
PB STAT 2 BUTTON NO LGD

10250T Series Information

  • 30.5 mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
  • Heavy‑Duty Oiltight Design
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • Easy to Assemble

Specifications

Specifications
Manufacturer Eaton
Family Series Eaton Switches, 10250T Series
Product Series 10250T
Manufacturer Part Number 10250T3541
Description Eaton 10250T pushbutton, Heavy-Duty, NEMA 4, 4X, 12, 13, Momentary, Pushbutton, flush, Black actuator, Die cast enc., Surface, 2NO-2NC, Two elements
Contact Type Momentary
Contact Configuration 2NO, 2NC
Color Black
Illuminated No
Mounting Wall
Total Number of Devices 2
Number of Pushbuttons 2
Number of Selector Switches 0
Number of Pilot Lights 0
Approvals CE, CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs