10250T3583

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250T3583 Eaton Switches, 10250T Series, OILTIGHT PUSHBUTTON STATION
MFG Item Number
10250T3583

10250T3583 Eaton Switches, 10250T Series, OILTIGHT PUSHBUTTON STATION

MFG Item Number
10250T3583
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 10250T Series
Item #
10250T3583
OILTIGHT PUSHBUTTON STATION

10250T Series Information

  • 30.5 mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
  • Heavy‑Duty Oiltight Design
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • Easy to Assemble

Specifications

Specifications
Manufacturer Eaton
Family Series Eaton Switches, 10250T Series
Product Series 10250T
Manufacturer Part Number 10250T3583
Description Eaton 10250T pushbutton, Heavy-Duty, NEMA 4, 4X, 12, 13, Momentary, Pushbutton, one flush, one mushroom head, Black, red actuator, Die cast enc., START/STOP, Flush, 1NO-2NC, Two elements
Contact Type Momentary
Contact Configuration 1NO, 2NC
Color Black, Red
Illuminated No
Mounting Wall
Total Number of Devices 2
Number of Pushbuttons 2
Number of Selector Switches 0
Number of Pilot Lights 0
Approvals CE, CSA, UL
Comments Mushroom Head
Net Weight 0 lbs
Gross Weight 0 lbs