10250T414-C22M33

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250T414-C22M33 Eaton Switches, 10250T Series, OILTIGHT ILLUM PUSHBUTTON
MFG Item Number
10250T414-C22M33

10250T414-C22M33 Eaton Switches, 10250T Series, OILTIGHT ILLUM PUSHBUTTON

MFG Item Number
10250T414-C22M33
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 10250T Series
Item #
10250T414-C22M33
OILTIGHT ILLUM PUSHBUTTON

10250T Series Information

  • 30.5 mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
  • Heavy‑Duty Oiltight Design
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • Easy to Assemble

Specifications

Specifications
Manufacturer Part Number 10250T414-C22M33
Manufacturer Eaton
Product Series 10250T
Family Series Eaton Switches, 10250T Series
Description Eaton 10250T, 30.5 mm, Heavy-Duty, Illuminated, Three-position, Momentary push and pull, Standard, Green actuator, Plastic bus, START, Incandescent, transformer light unit, 480 Vac light unit, Chrome bezel
Illuminated Yes
Operation 3 Position Momentary Push-Momentary Pull
Mounting 30 mm
Operator Size (mm) 30 mm
Max Voltage 480 VAC
Bezel Metal Round
Lamp Type Incandescent
Operator Color Green
Approvals CE, CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs