10250T41C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250T41C Eaton Switches, 10250T Series, TRANSPARENT/AMB Cont blck 2NO SPADE TERM
MFG Item Number
10250T41C

10250T41C Eaton Switches, 10250T Series, TRANSPARENT/AMB Cont blck 2NO SPADE TERM

MFG Item Number
10250T41C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 10250T Series
Item #
10250T41C
TRANSPARENT/AMB Cont blck 2NO SPADE TERM

10250T Series Information

  • 30.5 mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
  • Heavy‑Duty Oiltight Design
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • Easy to Assemble

Specifications

Specifications
Manufacturer Part Number 10250T41C
Manufacturer Eaton
Product Series 10250T
Family Series Eaton Switches, 10250T Series
Description Eaton 10250T pushbutton, 10250T, 30.5 mm, Heavy-Duty, Amber block, 2NO standard, Spade terminals
Type Contact Block
Color Amber
Comments 2NO, Spade Terminal
Net Weight 0.1 lbs
Gross Weight 0.1 lbs