Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
10250T436H654 Eaton Switches, KEY OPERATED PUSHBUTTON 2 POS KEY H654
MFG Item Number
10250T436H654
10250T436H654 Eaton Switches, KEY OPERATED PUSHBUTTON 2 POS KEY H654
MFG Item Number
10250T436H654
This item cannot be canceled or returned
Description
KEY OPERATED PUSHBUTTON 2 POS KEY H654
Specifications
Specifications
| Manufacturer Part Number |
10250T436H654 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
10250T, 30.5 mm, Heavy-Duty, NEMA 3, 3R, 4, 12, 21, Non-illuminated, 10 keyed positions free momentary, lock down, Key, Silver actuator, Right only, H654 |
| Illuminated |
No |
| Number of Positions |
2 |
| Mounting |
30 mm |
| Selector Function |
Maintained |
| Operator Type |
Key |
| Approvals |
CE, CSA, UL |
| Comments |
Key Removable in Right Position Only |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
10250T436H654
Eaton Switches