10250T463-3

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250T463-3 Eaton Switches, 10250T Series, OILTIGHT PUSH-PULL OPERATOR
MFG Item Number
10250T463-3

10250T463-3 Eaton Switches, 10250T Series, OILTIGHT PUSH-PULL OPERATOR

MFG Item Number
10250T463-3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 10250T Series
Item #
10250T463-3
OILTIGHT PUSH-PULL OPERATOR

10250T Series Information

  • 30.5 mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
  • Heavy‑Duty Oiltight Design
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • Easy to Assemble

Specifications

Specifications
Manufacturer Part Number 10250T463-3
Manufacturer Eaton
Product Series 10250T
Family Series Eaton Switches, 10250T Series
Description Eaton 30.5 mm Heavy-Duty Push-Pull Unit,Class I Division 2,Standard Actuator,1NC,Illuminated,Lamp 755,Incandescent, transformer,120 Vac Light Unit,Three-position,Momentary push and pull, maintained intermediate,40 mm button,10250T Series
Illuminated Yes
Operation 3 Position Momentary Push-Momentary Pull
Mounting 30 mm
Operator Size (mm) 40 mm
Contacts 1NC
Max Voltage 120 VAC
Bezel Metal Round
Lamp Type Incandescent
Lens/Button Shape Mushroom
Terminal Type Screw
NEMA Rating NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs