Series Information
| Manufacturer Part Number | 10250T473 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton 10250T pushbutton, 30.5 mm, Heavy-Duty, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Three-position, Momentary push and pull, maintained intermediate, Incandescent, full voltage light unit, 6 Vac/dc light unit |
| Illuminated | Yes |
| Operation | 3 Position Momentary Push-Momentary Pull |
| Mounting | 30 mm |
| Operator Size (mm) | 30 mm |
| Bezel | Metal Round |
| Lamp Type | Incandescent |
| Nominal Lamp Voltage | 12 VAC, 6 VDC |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | CE, CSA, UL |
| Net Weight | 0.22 lbs |
| Gross Weight | 0.275 lbs |