Series Information
| Manufacturer Part Number | 10250T506 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton 30.5 mm Heavy-Duty Watertight/Oiltight Pushbutton, Class I Division 2, Half shrouded, White, Plastic Actuator, Chrome bezel, Zinc Die Cast bus, Non-Illuminated, Vertical Mounting, Momentary, Guarded, 10250T Series |
| Illuminated | No |
| Operation | Momentary |
| Mounting | 30 mm |
| Bezel | Metal Round |
| Lens/Button Shape | Round Extended |
| Operator Color | White |
| Material | Plastic |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | CE, CSA, UL |
| Net Weight | 0.23 lbs |
| Gross Weight | 0.23 lbs |