Series Information
| Manufacturer Part Number | 10250T563C63-1X |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton 30.5 mm Heavy-Duty Push-Pull,Assembled,Side-lighted 40 mm Actuator,Red,Plastic Bus,1NO-1NC,Illuminated,Lamp 755,EMERGENCY STOP,Incandescent, transformer,120 Vac Light Unit,Two-position,Maintained push and pull,10250T Series |
| Illuminated | Yes |
| Operation | Push-Pull |
| Mounting | 30 mm |
| Operator Size (mm) | 40 mm |
| Contacts | 1NO, 1NC |
| Max Voltage | 120 VAC |
| Bezel | Metal Round |
| Lamp Type | Incandescent |
| Lens/Button Shape | Mushroom |
| Operator Color | Red |
| Terminal Type | Screw |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | CE, CSA, UL |
| Comments | E-Stop |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |