Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
10250T56EC Eaton Switches, 10250T Series, 1LONC-1ECNO LOGIC LVL AMB Cont blck BASE
MFG Item Number
10250T56EC
10250T56EC Eaton Switches, 10250T Series, 1LONC-1ECNO LOGIC LVL AMB Cont blck BASE
MFG Item Number
10250T56EC
This item cannot be canceled or returned
Description
1LONC-1ECNO LOGIC LVL AMB Cont blck BASE
10250T Series Information
30.5 mm Mounting Size Incandescent or LED Types Standard Screw Terminals Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
Heavy‑Duty Oiltight Design NEMA 1,2,3,3R,4,4X,12,13; IP65 Easy to Assemble
Specifications
Specifications
Manufacturer Part Number
10250T56EC
Manufacturer
Eaton
Product Series
10250T
Family Series
Eaton Switches, 10250T Series
Description
Eaton 10250T pushbutton operator, 10250T series, Heavy-Duty Push-Pull Operator, 1LONC-1ECNO, amber, NEMA 3, 3R, 4, 4X, 12, 13
Illuminated
No
Operation
Push-Pull
Mounting
30 mm
Contacts
1NO, 1NC
Operator Color
Amber
NEMA Rating
NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Approvals
CE, CSA, UL
Comments
1 Late Opening Normally Closed, 1 Early Closing Normally Open
Net Weight
0 lbs
Gross Weight
0.05 lbs
10250T56EC
Eaton Switches, 10250T Series