Series Information
| Manufacturer Part Number | 10250T579C63-1X |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton 10250T pushbutton, 10250T, 30.5 mm, Heavy-Duty, 40 mm, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Main. push and pull, Side-lighted, Red actuator, Anodized aluminum bus, Incandescent, full voltage light unit, 1NO-1NC, 24 Vac/dc LUV |
| Illuminated | Yes |
| Operation | Push-Pull |
| Mounting | 30 mm |
| Operator Size (mm) | 40 mm |
| Contacts | 1NO, 1NC |
| Max Voltage | 24 VAC |
| Bezel | Metal Round |
| Lamp Type | Incandescent |
| Lens/Button Shape | Mushroom |
| Operator Color | Red |
| Terminal Type | Screw |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | CE, CSA, UL |
| Comments | E-Stop |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |