Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
10250T57C Eaton Switches, 1ECNO-1NO AMBER CONTACT BLOCK
MFG Item Number
10250T57C
10250T57C Eaton Switches, 1ECNO-1NO AMBER CONTACT BLOCK
MFG Item Number
10250T57C
This item cannot be canceled or returned
Description
1ECNO-1NO AMBER CONTACT BLOCK
Specifications
Specifications
| Manufacturer Part Number |
10250T57C |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton 10250T pushbutton contact block, 10250T series, Heavy-Duty, Assembled Push-Pull Units, 1ENCO-1NO amber, NEMA 3, 3R, 4, 4X, 12, 13 |
| Type |
Contact Block |
| Color |
Amber |
| Comments |
Assembled Push-Pull Units, 1ENCO-1NO (amber), NEMA 3, 3R, 4, 4X, 12, 13 |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |