Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
10250T5B62-S106 Eaton Switches, 10250T Series, PRESS BTN STATION EMERG BOILER SHUT-DOWN
MFG Item Number
10250T5B62-S106
10250T5B62-S106 Eaton Switches, 10250T Series, PRESS BTN STATION EMERG BOILER SHUT-DOWN
MFG Item Number
10250T5B62-S106
This item cannot be canceled or returned
Description
PRESS BTN STATION EMERG BOILER SHUT-DOWN
10250T Series Information
30.5 mm Mounting Size Incandescent or LED Types Standard Screw Terminals Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
Heavy‑Duty Oiltight Design NEMA 1,2,3,3R,4,4X,12,13; IP65 Easy to Assemble
Specifications
Specifications
Manufacturer
Eaton
Family Series
Eaton Switches, 10250T Series
Product Series
10250T
Manufacturer Part Number
10250T5B62-S106
Description
Eaton 10250T, Pushbutton Control Stations, Assembled, Push/pull operator, Emergency stop, EMERGENCY BOILER SHUT-DOWN inscription, 1NO-1NC, ASA 61 gray die-cast zinc, NEMA 4, 4X, 12, 13_CSA
Contact Configuration
1NO, 1NC
Color
Red
Illuminated
No
Total Number of Devices
1
Number of Pushbuttons
1
Number of Selector Switches
0
Number of Pilot Lights
0
Approvals
CE, CSA, UL
Net Weight
0 lbs
Gross Weight
2.6 lbs
10250T5B62-S106
Eaton Switches, 10250T Series