Series Information
| Manufacturer Part Number | 10250T6303EGX |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton 10250T pushbutton, 10250T, 30.5 mm, Heavy-Duty, 208 Vac/dc, Cam 3, 60° throw, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Three-position, Knob, Green actuator, Incandescent, Full voltage light unit |
| Illuminated | Yes |
| Number of Positions | 3 |
| Mounting | 30 mm |
| Selector Function | Momentary 2-Way Return-to-Center |
| Operator Type | Knob |
| Max Voltage | 24 VAC, 24 VDC |
| Lamp Type | Incandescent |
| Lamp Voltage | 24 VAC, 24 VDC |
| Lens Color | Green |
| Bezel | Metal Round |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |