Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250T6622 Eaton Switches, ILL SEL SW 3POS SPRG RTN LFT CAM2 240V X
MFG Item Number
10250T6622

10250T6622 Eaton Switches, ILL SEL SW 3POS SPRG RTN LFT CAM2 240V X

MFG Item Number
10250T6622
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
10250T6622
ILL SEL SW 3POS SPRG RTN LFT CAM2 240V X

Series Information

Specifications

Specifications
Manufacturer Part Number 10250T6622
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton 10250T pushbutton, 10250T, 60° throw, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Three-position, Chrome bezel, 30.5 mm, Metal, Cam 2
Illuminated Yes
Number of Positions 3
Mounting 30 mm
Selector Function Spring Return From Left Maintained at Right
Max Voltage 240 VAC
Lamp Type Incandescent
Lamp Voltage 6 VAC
Bezel Metal Round
NEMA Rating NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs