Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
10250T7005S Eaton Switches, Assy SS Encl w/Ext Rd PB-STP 1NO/1NC C1/
MFG Item Number
10250T7005S
10250T7005S Eaton Switches, Assy SS Encl w/Ext Rd PB-STP 1NO/1NC C1/
MFG Item Number
10250T7005S
This item cannot be canceled or returned
Description
Assy SS Encl w/Ext Rd PB-STP 1NO/1NC C1/
Specifications
Specifications
Manufacturer
Eaton
Family Series
Eaton Switches
Manufacturer Part Number
10250T7005S
Description
Eaton 10250T pushbutton, Class I Division 2, NEMA 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Momentary, Pushbutton, extended, Red actuator, Stainless steel enc., STOP, 1NO-1NC, One element
Contact Configuration
1NO, 1NC
Color
Red
Illuminated
No
Mounting
Wall
Total Number of Devices
1
Number of Pushbuttons
1
Number of Selector Switches
0
Number of Pilot Lights
0
Approvals
CE, CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
10250T7005S
Eaton Switches