10250T7033

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250T7033 Eaton Switches, 10250T Series, DC Encl w/120VRd LtFLGn-StartExt Rd-STP-
MFG Item Number
10250T7033

10250T7033 Eaton Switches, 10250T Series, DC Encl w/120VRd LtFLGn-StartExt Rd-STP-

MFG Item Number
10250T7033
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 10250T Series
Item #
10250T7033
DC Encl w/120VRd LtFLGn-StartExt Rd-STP-

10250T Series Information

  • 30.5 mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
  • Heavy‑Duty Oiltight Design
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • Easy to Assemble

Specifications

Specifications
Manufacturer Eaton
Family Series Eaton Switches, 10250T Series
Product Series 10250T
Manufacturer Part Number 10250T7033
Description Eaton 10250T pushbutton, NEMA 4/4X/12/13, NEC C1, D2, Groups B/C/D, One indicating light, two pushbuttons, one flush, one extended, Red, black actuator, Die cast enc., START STOP, Transformer light unit, 1NO-1NC, 120 Vac LUV, 3 elements
Contact Configuration 3NO, 3NC
Color Green, Red
Illuminated No
Mounting Wall
Total Number of Devices 3
Number of Pushbuttons 2
Number of Selector Switches 0
Number of Pilot Lights 1
Approvals CE, CSA, UL
Comments 120 V Pilot Light
Net Weight 0 lbs
Gross Weight 0 lbs