Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 10250T706G |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton, 30.5 mm, Heavy-Duty Watertight/Oiltight Hazardous Locations Pushbutton,Class I Division 2,Green,Plastic Actuator,Chrome bezel,1NO - 1NC,Non-illuminated,Flush mounting,Momentary,30.5 mm,Flush Pushbutton,10250T Series |
| Illuminated | No |
| Operation | Momentary |
| Mounting | 30 mm |
| Contacts | 1NO, 1NC |
| Bezel | Metal Round |
| Operator Color | Green |
| Material | Plastic |
| Approvals | CE, CSA, UL |
| Comments | Flush Mount |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.465 lbs |