Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250T706R Eaton Switches, Red Flush PB;1NO-1NC;ClassI/Div 2
MFG Item Number
10250T706R

10250T706R Eaton Switches, Red Flush PB;1NO-1NC;ClassI/Div 2

MFG Item Number
10250T706R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
10250T706R
Red Flush PB;1NO-1NC;ClassI/Div 2

Series Information

Specifications

Specifications
Manufacturer Part Number 10250T706R
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton 10250T pushbutton, 30.5 mm, Heavy-Duty Watertight/Oiltight Hazardous Locations Pushbutton,Class I Division 2,Red,Plastic Actuator,Chrome bezel,1NO - 1NC,Non-illuminated,Flush mounting,Momentary,30.5 mm,Flush Pushbutton,10250T Series
Illuminated No
Operation Momentary
Mounting 30 mm
Contacts 1NO, 1NC
Bezel Metal Round
Operator Color Red
Material Plastic
Approvals CE, CSA, UL
Comments Flush Mount
Net Weight 0 lbs
Gross Weight 0 lbs