Series Information
| Manufacturer Part Number | 10250T708RB |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | 10250T, 30.5 mm, Class I Division 2, NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Non-illuminated, Momentary, Extended, booted, Red actuator, Blank legend, 1NO-1NC, Chrome bezel, Plastic actuator |
| Illuminated | No |
| Operation | Momentary |
| Mounting | 30 mm |
| Contacts | 1NO, 1NC |
| Bezel | Metal Round |
| Lens/Button Shape | Round Extended |
| Operator Color | Red |
| Material | Plastic |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |