Series Information
| Manufacturer Part Number | 10250T711B |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton 10250T pushbutton, 10250T, 30.5 mm, Class I Division 2, 40 mm, NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Non-illuminated, Momentary, Mushroom , Black actuator, Blank legend, 2NO-2NC, Plastic actuator |
| Illuminated | No |
| Operation | Momentary |
| Mounting | 30 mm |
| Operator Size (mm) | 40 mm |
| Contacts | 2NO, 2NC |
| Lens/Button Shape | Mushroom |
| Operator Color | Black |
| Material | Plastic |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |