Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250T723BK Eaton Switches, BK Kb 2P Mt SS;XO,OX,XO,OX;ClassI/Div 2
MFG Item Number
10250T723BK

10250T723BK Eaton Switches, BK Kb 2P Mt SS;XO,OX,XO,OX;ClassI/Div 2

MFG Item Number
10250T723BK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
10250T723BK
BK Kb 2P Mt SS;XO,OX,XO,OX;ClassI/Div 2

Series Information

Specifications

Specifications
Manufacturer Part Number 10250T723BK
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton 10250T pushbutton, 10250T, 30.5 mm, Class I Division 2, NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Non illuminated, Two-position, Knob, Black actuator, 2NO-2NC
Illuminated No
Number of Positions 2
Mounting 30 mm
Selector Function Maintained
Operator Type Knob
Contacts 2NO, 2NC
Operator Color Black
NEMA Rating NEAM 13, NEAM 4, NEMA 12, NEMA 3, NEMA 3R, NEMA 4X
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs