Series Information
| Manufacturer Part Number | 10250T733BK |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | 10250T, Class I Div. 2, 30.5 mm, Selector switch, Knob, Spring return from right, Black, 1NO, 1NC-1NC, 1NO, Non-illuminated, Three-position, Cam 3, NEMA 3, 3R, 4, 4X, 12, 13 |
| Illuminated | No |
| Number of Positions | 3 |
| Mounting | 30 mm |
| Selector Function | Spring Return to Center From Right Maintained in Left |
| Operator Type | Knob |
| Contacts | 1NO, 1NC |
| Operator Color | Black |
| NEMA Rating | NEAM 13, NEAM 4, NEMA 12, NEMA 3, NEMA 3R, NEMA 4X |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |