10250T80H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250T80H Eaton Switches, 10250T Series, P-P LGT UNIT Res/120V INC-CLASS I DIV2
MFG Item Number
10250T80H

10250T80H Eaton Switches, 10250T Series, P-P LGT UNIT Res/120V INC-CLASS I DIV2

MFG Item Number
10250T80H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 10250T Series
Item #
10250T80H
P-P LGT UNIT Res/120V INC-CLASS I DIV2

10250T Series Information

  • 30.5 mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
  • Heavy‑Duty Oiltight Design
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • Easy to Assemble

Specifications

Specifications
Manufacturer Part Number 10250T80H
Manufacturer Eaton
Product Series 10250T
Family Series Eaton Switches, 10250T Series
Description Eaton Light Unit for Illuminated Push-Pull Device,Class I Division 2,Illuminated,120 MB Lamp,Incandescent, resistor,120 Vac Light Unit,10250T Series
Type Transformer
Comments 120 VAC/VDC, Incandescent, Resistor, Class I Div 2
Net Weight 0 lbs
Gross Weight 0 lbs