Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
10250T822GD Eaton Switches, 10250T Series, GN ILL PB 48V/FV INC1NO/1NC CL I DIV2
MFG Item Number
10250T822GD
10250T822GD Eaton Switches, 10250T Series, GN ILL PB 48V/FV INC1NO/1NC CL I DIV2
MFG Item Number
10250T822GD
This item cannot be canceled or returned
Description
GN ILL PB 48V/FV INC1NO/1NC CL I DIV2
10250T Series Information
30.5 mm Mounting Size Incandescent or LED Types Standard Screw Terminals Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
Heavy‑Duty Oiltight Design NEMA 1,2,3,3R,4,4X,12,13; IP65 Easy to Assemble
Specifications
Specifications
Manufacturer Part Number
10250T822GD
Manufacturer
Eaton
Product Series
10250T
Family Series
Eaton Switches, 10250T Series
Description
Eaton 10250T pushbutton, 30.5 mm, Class I Division 2, NEMA 3, 3R, 4, 4X, 12, 13, Illum., Mom., Extended, Green actuator, Blank legend, Incand., FV light unit, 1NO-1NC, 48 Vac/dc LUV, Chrome bezel, 48 Vac/dc lamp, Plastic actuator
Illuminated
Yes
Operation
Momentary
Mounting
30 mm
Contacts
1NO, 1NC
Max Voltage
48 VAC
Bezel
Metal Round
Lamp Type
Incandescent
Nominal Lamp Voltage
48 VAC, 48 VDC
Lens/Button Shape
Round Extended
Operator Color
Green
Terminal Type
Screw
Material
Plastic
NEMA Rating
NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Approvals
CE, CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
10250T822GD
Eaton Switches, 10250T Series