Series Information
| Manufacturer Part Number | 10250T828LG24 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton 30.5 mm Heavy-Duty Pushbutton, Class I Division 2, Extended, Blue, Plastic Actuator, Chrome bezel, Zinc Die Cast bus, 1NO-1NC, Bayonet base, Illuminated, LED, full voltage, 24 Vac/Vdc Light Unit, Momentary, Guarded, 10250T Series |
| Illuminated | Yes |
| Operation | Momentary |
| Mounting | 30 mm |
| Contacts | 1NO, 1NC |
| Max Voltage | 24 VAC, 24 VDC |
| Bezel | Metal Round |
| Lamp Type | LED |
| Lens/Button Shape | Round Extended |
| Operator Color | Blue |
| Terminal Type | Screw |
| Material | Plastic |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |