Series Information
| Manufacturer Part Number | 10250T9J62-3 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton 30.5 mm Heavy-Duty Watertight/Oiltight Push-Pull Unit,Class I Division 2,Jumbo 65 mm button,Red,Plastic Bus,2NC,Non-illuminated,Three-position,Momentary push and pull, maintained intermediate,65 mm button,10250T Series |
| Illuminated | No |
| Operation | Push-Pull |
| Mounting | 30 mm |
| Operator Size (mm) | 65 mm |
| Contacts | 2NC |
| Bezel | Metal Round |
| Operator Color | Red |
| Terminal Type | Screw |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |