10250TA39

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250TA39 Eaton Switches, 10250T Series, RELEASE PUSHBUTTON ASSEMBLY
MFG Item Number
10250TA39

10250TA39 Eaton Switches, 10250T Series, RELEASE PUSHBUTTON ASSEMBLY

MFG Item Number
10250TA39
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 10250T Series
Item #
10250TA39
RELEASE PUSHBUTTON ASSEMBLY

10250T Series Information

  • 30.5 mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
  • Heavy‑Duty Oiltight Design
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • Easy to Assemble

Specifications

Specifications
Manufacturer Part Number 10250TA39
Manufacturer Eaton
Product Series 10250T
Family Series Eaton Switches, 10250T Series
Description Eaton 10250T pushbutton contact attachment, 10250T series, Maintained Contact Attachment Release Button Assembly, Long button, Black
Type Contact Attachment
Color Black
Approvals CE, CSA, UL
Comments Maintained Contact Attachment, Long Button
Net Weight 0.4 lbs
Gross Weight 0.4 lbs