10250TA69-55X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10250TA69-55X

Eaton Switches, 10250T Series

10250TA69-55X

Eaton Switches, 10250T Series
MAINTAINED PUSHBUTTON
MFG Item Number
10250TA69-55X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 10250T Series
Item #
10250TA69-55X
MAINTAINED PUSHBUTTON

10250T Series Information

  • 30.5 mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
  • Heavy‑Duty Oiltight Design
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • Easy to Assemble

Specifications

Specifications
Manufacturer Part Number 10250TA69-55X
Manufacturer Eaton
Product Series 10250T
Family Series Eaton Switches, 10250T Series
Description Eaton 10250T pushbutton button, 10250T series, Assembled, Pushbutton, Mechanically interlocked, lock-down mushroom head, Black, red, Plastic, Chrome, 5NO-5NC, Non-illuminated, Flush mount, Maintained, NEMA 3, 3R, 4, 4X, 12, 13
Total Number of Devices 2
Number of Pushbuttons 2
Illuminated No
Comments 5NO, 5NC
Net Weight 0 lbs
Gross Weight 0 lbs