10250TC19N

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250TC19N Eaton Switches, 10250T Series, PLASTIC LENS A
MFG Item Number
10250TC19N

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

10250TC19N Eaton Switches, 10250T Series, PLASTIC LENS A

MFG Item Number
10250TC19N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 10250T Series
Item #
10250TC19N
PLASTIC LENS A

10250T Series Information

  • 30.5 mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
  • Heavy‑Duty Oiltight Design
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • Easy to Assemble

Specifications

Specifications
Manufacturer Part Number 10250TC19N
Manufacturer Eaton
Product Series 10250T
Family Series Eaton Switches, 10250T Series
Description Eaton 10250T pushbutton lens, 10250T series, Indicating Light and Master Test Pushbutton Lens, Amber actuator, Plastic, Legend: Blank legend
Type Lens
Color Amber
Legend (Blank)
Comments Indicating & Master Test Lens, Plastic
Net Weight 0.01 lbs
Gross Weight 0.01 lbs