10250TC22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250TC22 Eaton Switches, 10250T Series, PLASTIC LENS BUTTON G
MFG Item Number
10250TC22

10250TC22 Eaton Switches, 10250T Series, PLASTIC LENS BUTTON G

MFG Item Number
10250TC22
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 10250T Series
Item #
10250TC22
PLASTIC LENS BUTTON G

10250T Series Information

  • 30.5 mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
  • Heavy‑Duty Oiltight Design
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • Easy to Assemble

Specifications

Specifications
Manufacturer Part Number 10250TC22
Manufacturer Eaton
Product Series 10250T
Family Series Eaton Switches, 10250T Series
Description Eaton 10250T pushbutton lens, 10250T series, PresTest Pushbutton Lens, Green actuator, Plastic, Legend: Blank legend
Type Lens
Color Green
Legend (Blank)
Comments Pushbutton, Plastic
Net Weight 0.015 lbs
Gross Weight 0.015 lbs