10250TD3

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250TD3 Eaton Switches, 10250T Series, SELECTOR SW ADAPTER-10250T1H-CL I DIV2
MFG Item Number
10250TD3

10250TD3 Eaton Switches, 10250T Series, SELECTOR SW ADAPTER-10250T1H-CL I DIV2

MFG Item Number
10250TD3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 10250T Series
Item #
10250TD3
SELECTOR SW ADAPTER-10250T1H-CL I DIV2

10250T Series Information

  • 30.5 mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
  • Heavy‑Duty Oiltight Design
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • Easy to Assemble

Specifications

Specifications
Manufacturer Part Number 10250TD3
Manufacturer Eaton
Product Series 10250T
Family Series Eaton Switches, 10250T Series
Description 10250T, Selector switch adapter,, Used with Selector switch operator, Class I Division 2 30.5 mm
Type Adapter
For Use With Selector Switch Operator
Net Weight 0.5 lbs
Gross Weight 0.5 lbs