10250TF3
Eaton Enclosures, 10250T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250TF3 Eaton Enclosures, 10250T Series, FLUSH CAST COVER
MFG Item Number
10250TF3

10250TF3 Eaton Enclosures, 10250T Series, FLUSH CAST COVER

MFG Item Number
10250TF3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 10250T Series
Item #
10250TF3
FLUSH CAST COVER

10250T Series Information

  • 30.5 mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
  • Heavy‑Duty Oiltight Design
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • Easy to Assemble

Specifications

Specifications
Manufacturer Part Number 10250TF3
Manufacturer Eaton
Product Series 10250T
Family Series Eaton Enclosures, 10250T Series
Description Eaton 10250T pushbutton enclosure cover, 10250T series, Pushbutton Enclosure Cover, Zinc die cast, Flush mount, 3, Flat cover, NEMA 1
Accessory Type Cover
Material Die Cast Alloy
Composition Metallic
Cover Design Lift-Off Cover
Enclosure Pushbutton
Comments 3 Holes, Flat Cover
Net Weight 0.6 lbs
Gross Weight 0.65 lbs
Alternatives
10250TF13
10250TF13
Eaton Enclosures, 10250T Series