Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250TJ60 Eaton Switches, JMB MSHD BUTTON BK
MFG Item Number
10250TJ60

10250TJ60 Eaton Switches, JMB MSHD BUTTON BK

MFG Item Number
10250TJ60
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
10250TJ60
JMB MSHD BUTTON BK

Series Information

Specifications

Specifications
Manufacturer Part Number 10250TJ60
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton 10250T pushbutton button, 10250T series, Non-illuminated Push-Pull Operator Button, Jumbo mushroom head, Black actuator, Anodized aluminum, Legend: Blank legend, 65 mm
Type Operator button
Color Black
Legend (Blank)
Comments Jumbo Mushroom, Non-Illuminated
Net Weight 0.1 lbs
Gross Weight 0.15 lbs