10250TJ63

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250TJ63 Eaton Switches, 10250T Series, JMB MSHD BUTTON R ESTOP J
MFG Item Number
10250TJ63

10250TJ63 Eaton Switches, 10250T Series, JMB MSHD BUTTON R ESTOP J

MFG Item Number
10250TJ63
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 10250T Series
Item #
10250TJ63
JMB MSHD BUTTON R ESTOP J

10250T Series Information

  • 30.5 mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
  • Heavy‑Duty Oiltight Design
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • Easy to Assemble

Specifications

Specifications
Manufacturer Part Number 10250TJ63
Manufacturer Eaton
Product Series 10250T
Family Series Eaton Switches, 10250T Series
Description Eaton 10250T pushbutton button, 10250T series, Non-illuminated Push-Pull Operator Button, Jumbo mushroom head, Red actuator, Anodized aluminum, Legend: E-STOP, 65 mm
Type Operator button
Color Red
Legend EMERGENCY STOP
Comments Jumbo Mushroom, Non-Illuminated
Net Weight 0.1 lbs
Gross Weight 0.1 lbs