Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250TM30 Eaton Switches, LGD PLT 1/2RND REVERSE
MFG Item Number
10250TM30

10250TM30 Eaton Switches, LGD PLT 1/2RND REVERSE

MFG Item Number
10250TM30
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
10250TM30
LGD PLT 1/2RND REVERSE

Series Information

Specifications

Specifications
Manufacturer Part Number 10250TM30
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton 10250T pushbutton legend plate, 10250T series, 1/2 Round Legend Plate, Black, Legend: REVERSE, 3/16 In high, White letters
Switch Type Pushbutton
Legend Reverse
Hole Size 30 mm
Shape 1/2 Round
Material Aluminum
Cover Color Black
Legend Location Top
Height 1.75 "
Width 1.75 "
Net Weight 0.01 lbs
Gross Weight 0.01 lbs