10250TM36-VFDRESET

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250TM36-VFDRESET Eaton Switches, CUSTOM MARKED LEGEND PLATE
MFG Item Number
10250TM36STAMP

10250TM36-VFDRESET Eaton Switches, CUSTOM MARKED LEGEND PLATE

MFG Item Number
10250TM36STAMP
Item Number
10250TM36-VFDRESET
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
10250TM36-VFDRESET
CUSTOM MARKED LEGEND PLATE

Series Information

Specifications

Specifications
Manufacturer Part Number 10250TM36STAMP
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton 10250T pushbutton legend plate, 10250T series, Standard Legend Plate, Plastic, Black, Legend: Blank legend, 3/16 In high
Legend VFD/Rest
Hole Size 30 mm
Shape 1/2 Round
Cover Color Black
Height 1.6 "
Width 1.7 "
Approvals CE, CSA, UL
Comments Standard Size Plate
Net Weight 0.01 lbs
Gross Weight 0.01 lbs