Series Information
| Manufacturer Part Number | 10250TM44 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton 10250T pushbutton legend plate, 10250T series, 1/2 Round Legend Plate, Black, Legend: RUN JOG, 5/32 In high, White letters, Standard |
| Switch Type | 2-Position Selector Switch |
| Legend | Run/Jog |
| Hole Size | 30 mm |
| Shape | 1/2 Round |
| Material | Aluminum |
| Cover Color | Black |
| Legend Location | Top |
| Height | 1.75 " |
| Width | 1.75 " |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |