Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250TM72STAMP Eaton Switches, CUSTOM MARKED LEGEND PLATE
MFG Item Number
10250TM72STAMP

10250TM72STAMP Eaton Switches, CUSTOM MARKED LEGEND PLATE

MFG Item Number
10250TM72STAMP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
10250TM72STAMP
CUSTOM MARKED LEGEND PLATE

Series Information

Specifications

Specifications
Manufacturer Part Number 10250TM72STAMP
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton 10250T pushbutton legend plate, 10250T series, Plastic, Black, Legend: Blank legend, 3/16 In high, Standard
Legend (Custom)
Hole Size 30 mm
Shape 1/2 Round
Material Plastic
Cover Color Black
Height 1.6 "
Width 1.7 "
Approvals CE, CSA, UL
Comments 3/16 in lettering
Net Weight 0 lbs
Gross Weight 0 lbs